Steel Mobile Gantry Crane PA Manual Drive Trolley Max. Load 1000 Kg Clearance Width 5000mm

Order Code: ZT4129850S

£10,999.99 Inc VAT (20%)


Description

Steel mobile gantry crane PA, manual drive trolley, max. load 1000 kg, clearance width 5000 mm. Supplied = pre-assembled, final assembly by customer. Max. load = 1000 kg. Design of mobile gantry crane = crane with manual drive trolley. Material = steel. Track width = 5165 mm. Clear width = 5000 mm. Overall height from - to = 3280 mm. Side support width = 1670 mm. Weight = 408 kg. Wheel fittings = 4 swivel castors with wheel stops, 2 with double stops. Feature = mobile. Colour = light grey RAL 7035. Flange width = 120 mm. Overall width = 5330 mm. Max. hoist weight = 90 kg. Product type = mobile gantry cranes. Mobile crane for flexible and changing workplaces. Compact design allows use in confined spaces. Four swivel castors with parking brake, two with double stop. This mobile gantry crane with 4 swivel castors with wheel stops, 2 with double stops, can be used in changing workplaces, wherever loads only need to be transported occasionally. They can be raised and transported away effortlessly, e.g. when repairing machinery or performing installation work. Because it is easy to dismantle, this crane is particularly suitable for use wherever there is a need to take action quickly. The support height and crane track length can be adapted to the space available. The technical specifications for these cranes makes it necessary to manufacture them to order - no right of return.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome