Steel Shelf Trolley With Three Shelves

Order Code: ZT3082033S

£259.99 Inc VAT (20%)


Description

Base Material: Steel.
Capacity kg: 250.
Colour: Grey.
Depth mm: 620.
Dimensions: H x W x D mm: 820 x 1020 x 620.
Distance Between Shelves mm: 280.
Distance Between Tiers mm: 280.
Finish: Painted.
Frame Material: Steel.
Handle Height mm: 820.
Height Between Tiers mm: 280.
Height Between Trays mm: 280.
Height mm: 820.
Length mm: 1020.
Material: Steel.
No. of Shelves: 3.
No. of Tiers: 3.
No. of Trays: 3.
No. of Wheels: 4.
Overall Height mm: 820.
Overall Length mm: 1020.
Platform Length mm: 940.
Platform Width mm: 620.
Product Type: Trolleys.
Shelf Length mm: 940.
Shelf Width mm: 620.
Shelves Material: Steel.
Tray Colour: Grey.
Tray Length mm: 940.
Tray Material: Steel.
Tray Width mm: 620.
Trolley Capacity kg: 250.
Trolley Height mm: 820.
Weight kg: 33.
Wheel Diameter mm: 125.
Wheel Type: Rubber.
Wheel Type: Rubber tyred.
Width mm: 1020.Capacity 250kg. Steel utility tray trolleys for general workshop use. Shelf L x W: 940 x 620mm. Overall L x W x H: 1020 x 620 x 820mm. Fitted with either two or three shelves with an 85mm high side, perfect for keeping items on the shelf when moved. Tough grey enamel finish. The trucks are easy to manouevre with a push/pull handle on one end. On two swivel, two fixed 125mm dia. rubber tyred castors.

See full description
Specifications for Steel Shelf Trolley With Three Shelves
  • Material
    Steel
  • Frame Material
    Steel
  • Colour
    Grey
  • Overall Height
    820mm
  • Capacity
    250kg
  • Wheel Diameter
    125mm
  • Wheel Type
    Rubber tyred
  • Length
    1020mm
  • Width
    1020mm
  • Number of Wheels
    4
  • Depth
    620mm
  • Height
    820mm
  • Number of Shelves
    3
  • Weight
    33kg
  • Overall Length
    1020mm
  • Handle Height
    820mm
  • Distance Between Shelves
    280mm
  • Shelves Material
    Steel
  • Tray Length
    940mm
  • Base Material
    Steel
  • Platform Width
    620mm
  • Trolley Capacity
    250kg
  • Distance Between Tiers
    280mm
  • Finish
    Painted
  • Tray Width
    620mm
  • Height Between Tiers
    280mm
  • Number of Trays
    3
  • Shelf Length
    940mm
  • Platform Length
    940mm
  • Height Between Trays
    280mm
  • Tray Colour
    Grey
  • Shelf Width
    620mm
  • Trolley Height
    820mm
  • Tray Material
    Steel
  • No. of Tiers
    3
  • No. of Shelves
    3
  • No. of Trays
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome