0
1
2
3
4
5
6
7
8
9
10

Stepped Picking Trolley 3 Tier 4 Step 1000 x 500mm Timber

Order Code: ZT3741326S

£899.99 Inc VAT (20%)


Description

Our Apollo® Picking Trolleys are designed to move large bulky loads (approx. 300kg) whilst being easily manoeuvrable.
This range is perfect for use in a range of environments, when wanting to move goods from one destination to another.

Specifications for Stepped Picking Trolley 3 Tier 4 Step 1000 x 500mm Timber
  • Material
    Timber
  • No. of Steps
    4
  • Product Type
    Picking Trolley
  • Capacity
    300kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome