Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Stock Trolley Metallic Grey 300kg Capacity (W460 X D865 X H980mm) 373227
By VFM
Order Code:
ZT1552472S
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
449.99
https://www.zoro.co.uk/shop/storage-and-handling/trolleys/stock-trolley-metallic-grey-300kg-capacity-w460-x-d865-x-h980mm-373227/p/ZT1552472S
Add to quotation
View all Trolleys
Description
Stock Trolley Metallic Grey 300kg Capacity (W460 x D865 x H980mm) 373227
Specifications
Specifications for Stock Trolley Metallic Grey 300kg Capacity (W460 X D865 X H980mm) 373227
Depth
865mm
Weight
20kg
Height
980mm
Width
460mm
MFR Part No.
SBY19782
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome