Supporting Beam Set for Tyre Transport Trolleys LxW 1200 x 380 mm

Order Code: ZT4129941S

£189.99 Inc VAT (20%)


Description

Supporting beam set, for tyre transport trolleys, LxW 1200 x 380 mm. Supplied = flat pack. Length = 1200 mm. Width = 380 mm. Weight = 8.7 kg. Product type = tyre shelving units. Ideal for upright storage of tyres and rims to prevent material damage. Suitable for storing and transporting tyres and rims. Height adjustable, reliable hold. Supporting beam set for tyre transport trolleys consisting of: 2 supporting beams 1200 mm/zinc plated steel/d = 2.0 mm 1 reinforcement plate/zinc plated steel/d = 1.0 mm 1 screw set for supporting beams Max. load per pair of supporting beams: 180 kg For suspension from the tyre transport trolley

See full description
Specifications for Supporting Beam Set for Tyre Transport Trolleys LxW 1200 x 380 mm
  • Material
    Zinc Plated Steel
  • Length
    1200mm
  • Finish
    Zinc Plated
  • Width
    380mm
  • Product Type
    Tyre Shelving Units

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome