Suspension File Trolley With Cover, For 100 Files, 1 Shelf, 1 Storage Shelf, Light Grey

Order Code: ZT2718357S

£599.99 Inc VAT (20%)


Description

Suspension file trolley with cover, for 100 files, 1 shelf, 1 storage shelf, light grey. Supplied = flat pack. Height = 736 mm. Width = 897 mm. Depth = 432 mm. For max. number of files = 100 pcs. Colour = light grey. Wheel fittings = 4 swivel castors. Product type = suspension file trolleys. Lockable. Cover plate folds up at a 90° angle. Space saving with an inconspicuous and timeless design. Practical. For all standard formats such as A4, folio or foolscap.

See full description
Specifications for Suspension File Trolley With Cover, For 100 Files, 1 Shelf, 1 Storage Shelf, Light Grey
  • Product Type
    Suspension File Trolleys
  • Colour
    Light Grey
  • Supplied
    Flat Pack
  • Height
    736mm
  • Wheel Fittings
    4 Swivel Castors
  • Depth
    432mm
  • Width
    897mm
  • Number of Files
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome