0
1
2
3
4
5

T-Mech Tool Storage Trolley

Order Code: ZT3961108S

£99.99 Inc VAT (20%)


Description

Elevate your workshop organisation to the next level with this 3-tier tool trolley. Designed to enhance efficiency and secure your valuable tools, this trolley is a must-have addition to any workspace.

With its robust construction and thoughtful design, this tool trolley brings both durability and functionality to your tasks. The three walled shelves are meticulously crafted to prevent tools from slipping or falling off, ensuring your equipment remains safe and secure, even when on the move. Each shelf boasts an impressive 50kg capacity when fully secured, accommodating a wide range of tools without compromise.

Security meets convenience with the inclusion of a lockable ball bearing sliding drawer. This drawer offers a secure space for storing valuable or sharp tools, providing you with peace of mind and easy access. Two keys are included, giving you complete control over access to your tools.

For added storage versatility, the trolley features two hanging boards that expand your organisational options. With six complimentary steel hooks, you can arrange your tools as needed to ensure the boards are used to their maximum potential. Hang tools of various sizes and shapes, keeping them within arm's reach for swift task execution.

Effortless mobility is at your fingertips, thanks to the sturdy handle that ensures smooth and controlled manoeuvrability around your workspace. The tool trolley is also equipped with four heavy-duty castors, two of which are fixed for stability and two are movable for easy transportation.

This tool trolley stands out not only for its practical features but also for its vibrant orange colour, which adds a touch of visual distinction to your workspace. Crafted from powder-coated steel, it combines style with resilience, making it an enduring companion for your projects.

Whether you're a professional tradesperson or a dedicated DIY enthusiast, this practical and spacious 3 tier tool trolley provides the organisational prowess and durability you need to excel in your workspace.



Product Features:


* Durable Powder Coated Steel
* Tool Hanging Board With 6 Hooks
* 3 x Deep Walled Shelves
* 4 x Heavy Duty Castor Wheels
* Lockable Draw With 2 Keys

Specifications:


* Colour: Orange
* Weight: 9.6kg
* Material: Powder Coated Steel
* Height: 790mm/79cm/31.1"
* Width: 814mm/81.4cm/32"
* Depth: 364mm/36.4cm/14.3"
* Load Capacity Per Shelf: 50kg
* Total Load Capacity: 150kg
* Number of Hooks: 6
* Hook Material: Steel
* Hook Length: 50mm/5cm/1.97"

Box Contents:


* 1 x Portable Tool Trolley
* 2 x Drawer Keys
* 6 x Steel Hooks

See full description
Specifications for T-Mech Tool Storage Trolley
  • Number of Hooks
    6
  • Product Type
    Tool Storage Trolley
  • Colour
    Orange
  • Wheel Bearing
    Ball Bearing
  • Finish
    Powder-coated
  • Hook Material
    Steel
  • Weight
    9.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome