Table Trolley - Max. Load 150 Kg On 2 Shelves - LxW 660 X 340mm

Order Code: ZT2716231S

£599.99 Inc VAT (20%)


Description

Table trolley, max. load 150 kg on 2 shelves, LxW 660 x 340 mm, with 2 swivel castors with double stops. Supplied = flat pack. Max. load = 150 kg. Platform length = 660 mm. Platform width = 340 mm. Height = 880 mm. Number of levels = 2 pcs. Shelf heights = 240/590 mm. Max. load per level = 75 kg. Frame material = tubular steel, powder coated. Frame colour = silver grey RAL 7001. Platform colour = light grey. Push handle material = tubular steel, powder coated. Number of push handles = 1 pcs. Wheel fittings = with 4 swivel castors, 2 with double stops. Wheel type = solid rubber non-marking. Wheel diameter = 125 mm. Weight = 15 kg. Max. load 150 kg. Highly manoeuvrable with push handle and 4 swivel castors. Parking brakes keep the trolley securely in place. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Steel frame powder coated in silver grey RAL 7001, silk finish. Plastic coated shelves, light grey. 4 swivel castors, wheel 125 mm, with non-marking solid rubber tyres. Supplied flat pack - easy self-assembly.

See full description
Specifications for Table Trolley - Max. Load 150 Kg On 2 Shelves - LxW 660 X 340mm
  • Wheel Diameter
    125mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Load Capacity
    150kg
  • Frame Colour
    Silver Grey
  • Supplied
    Flat Pack
  • Height
    880mm
  • Load per Level
    75kg
  • No. of Levels
    2
  • Frame Material
    Tubular Steel, Powder Coated
  • Weight
    15kg
  • Number of Push Handles
    1
  • Platform Width
    340mm
  • Shelf Heights
    240 / 590mm
  • Push Handle Material
    Tubular Steel, Powder Coated
  • Platform Length
    660mm
  • Platform Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome