Table Trolley, Max. Load 150 Kg On 2 Shelves, LxW 790 X 425mm, 4 Swivel Castors

Order Code: ZT2717197S

£619.99 Inc VAT (20%)


Description

Table trolley, max. load 150 kg on 2 shelves, LxW 790 x 425 mm, 4 swivel castors. Supplied = flat pack. Max. load = 150 kg. Platform length = 790 mm. Platform width = 425 mm. Height = 960 mm. Number of levels = 2 pcs. Shelf heights = 240/590 mm. Max. load per level = 75 kg. Frame material = tubular steel, powder coated. Frame colour = silver grey RAL 7001. Platform colour = light grey. Push handle material = tubular steel, powder coated. Number of push handles = 1 pcs. Wheel fittings = with 4 swivel castors. Wheel type = solid rubber non-marking. Wheel diameter = 125 mm. Weight = 19 kg. Max. load 150 kg. Highly manoeuvrable with push handle and 4 swivel castors. Parking brakes keep the trolley securely in place. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Steel frame powder coated in silver grey RAL 7001, silk finish. Plastic coated shelves, light grey. 4 swivel castors, wheel 125 mm, with non-marking solid rubber tyres. Supplied flat pack - easy self-assembly.

See full description
Specifications for Table Trolley, Max. Load 150 Kg On 2 Shelves, LxW 790 X 425mm, 4 Swivel Castors
  • Wheel Diameter
    125mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Load Capacity
    150kg
  • Frame Colour
    Silver Grey
  • Supplied
    Flat Pack
  • Load per Level
    75kg
  • No. of Levels
    2
  • Height
    960mm
  • Wheel Fittings
    with 4 Swivel Castors
  • Frame Material
    Tubular Steel, Powder Coated
  • Weight
    19kg
  • Platform Length
    790mm
  • Platform Width
    425mm
  • Shelf Heights
    240 / 590mm
  • Number of Push Handles
    1
  • Platform Colour
    Light Grey
  • Push Handle Material
    Tubular Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome