Table Trolley Maximum Load 100Kg Work Surface 600 x 450mm

Order Code: ZT5469359S

£999.99 Inc VAT (20%)


Description

Table trolley, max. load 100 kg, work surface 600 x 450 mm. Supplied = flat pack. Length = 600 mm. Shelf heights = 300/810/1100 mm. Max. load = 100 kg. Number of levels = 3 pcs. Width = 450 mm. Frame material = steel, powder coated. Frame colour = silver grey RAL 7001. Platform colour = beech finish. Wheel fittings = 4 swivel castors, 2 with double stops. Wheel type = solid rubber non-marking. Wheel diameter = 100 mm. Weight = 23 kg. Frame powder coated in silver grey RAL 7001, silk gloss finish. Worktop and shelves in beech finish. 4 swivel castors, 2 with wheel stops, non-marking solid rubber tyres. Supplied flat pack - easy self-assembly.

See full description
Specifications for Table Trolley Maximum Load 100Kg Work Surface 600 x 450mm
  • Length
    600mm
  • Product Type
    Table Trolley
  • Frame Material
    Steel Powder Coated
  • Material
    Steel
  • Wheel Type
    Solid Rubber Non-Marking
  • Weight
    23kg
  • Wheel Diameter
    100mm
  • Width
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome