Table trolley, powder coated tubular steel, max. load 40 kg, 2 shelves, pure white RAL 9010, 4 swivel castors, 2 with double stops. Supplied = flat pack. Max. load = 40 kg. Platform length = 670 mm. Platform width = 420 mm. Number of levels = 2 pcs. Shelf heights = 220/720 mm. Frame material = tubular steel, powder coated. Frame colour = pure white RAL 9010. Material = chipboard, plastic coated. Platform colour = pure white RAL 9010. Number of push handles = 2 pcs. Wheel fittings = with 4 swivel castors, 2 with double stops. Wheel type = solid rubber non-marking. Wheel diameter = 100 mm. Weight = 11 kg. Max. load 40 kg. Push handles on both sides and swivel castors make it flexible to move to the place of use. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Tubular steel frame, powder coated. 2 shelves made of plastic coated chipboard. 4 swivel castors with non-marking solid rubber tyres. Supplied flat pack - easy self-assembly.