Table Trolley With 2 Shelves, 4 Swivel Castors, Electrolytically Zinc Plated

Order Code: ZT2736610S

£499.99 Inc VAT (20%)


Description

Table trolley with 2 shelves, 4 swivel castors, electrolytically zinc plated. Supplied = flat pack. Max. load = 150 kg. Platform length = 625 mm. Platform width = 414 mm. Length = 690 mm. Width = 430 mm. Height = 750 mm. Shelf heights = 260/740 mm. Max. load per level = 75 kg. Frame material = steel. Frame colour = zinc plated by galvanization. Wheel fittings = 4 swivel castors. Wheel material = polyurethane. Wheel diameter = 100 mm. Wheel bearing = plain bearing. Number of levels = 2 pcs. Highly manoeuvrable with 4 swivel castors. Trays with turn-around feature can also be used as shelves. Table trolley with 2 shelves. Shelves can be fitted with raised edges pointing upwards or downwards. Available in 6 different colours, with or without braked castors. Suitable for plastic boxes and trays with dimensions 600 x 400 mm.

See full description
Specifications for Table Trolley With 2 Shelves, 4 Swivel Castors, Electrolytically Zinc Plated
  • Load Capacity
    150kg
  • Wheel Diameter
    100mm
  • Frame Colour
    Zinc Plated
  • Load per Level
    75kg
  • Supplied
    Flat Pack
  • No. of Levels
    2
  • Width
    430mm
  • Wheel Fittings
    4 Swivel Castors
  • Wheel Material
    Polyurethane
  • Length
    690mm
  • Height
    750mm
  • Frame Material
    Steel
  • Platform Width
    414mm
  • Platform Length
    625mm
  • Wheel Bearing
    Plain Bearing
  • Shelf Heights
    260 / 740mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome