Three Tier Tray Trolley

Order Code: ZT3076474S

£339.99 Inc VAT (20%)


Description

Capacity kg: 150.
Distance Between Tiers mm: 250.
Finish: Painted.
No. of Shelves: 3.
No. of Wheels: 4.
Overall Height mm: 910.
Overall Length mm: 900.
Overall Width mm: 535.
Product Type: Manual.
Tray Length mm: 470.
Tray Width mm: 750.
Type: Fixed tray trolley.
Weight kg: 24.
Wheel Diameter mm: 125.
Wheel Type: Rubber tyred.
Wheel Type: Rubber tyred castors.Capacity - 150kg. 4 x 125mm dia. rubber tyred castors. Tray size - 750 x 470mm. Overall L x W x H - 900 x 535 x 910mm. Between tiers - 250mm. Weight 24kg. UK made.

See full description
Specifications for Three Tier Tray Trolley
  • Type
    Fixed Tray Trolley
  • Capacity
    150kg
  • Overall Width
    535mm
  • Overall Height
    910mm
  • Wheel Type
    Rubber tyred castors
  • Wheel Diameter
    125mm
  • Number of Wheels
    4
  • Weight
    24kg
  • Number of Shelves
    3
  • Overall Length
    900mm
  • Tray Length
    470mm
  • Distance Between Tiers
    250mm
  • Tray Width
    750mm
  • Finish
    Painted
  • No. of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome