Tool and Assembly Trolley Can Be Fitted Out Individually with Accessory Elements Steel Grey

Order Code: ZT4131885S

£449.99 Inc VAT (20%)


Description

Tool and assembly trolley, can be fitted out individually with accessory elements, steel, grey. Supplied = flat pack. Max. load = 150 kg. Frame material = steel, powder coated. Frame colour = grey. Width = 925 mm. Height = 1650 mm. Product type = tool trolleys. Modular system: the wheeled base can be fitted out according to individual requirements (see Accessories) Tools and materials always at hand at the workplace. Can be fitted out individually with accessory elements. Mobile with 4 swivel castors. Max. load 150 kg. Wheeled base with vertical uprights made of powder coated steel, grey. Can be fitted out individually with accessory elements 896 mm wide, e.g. perforated panels, wire baskets, bin suspension rails, etc. Max. load 150 kg. Mobile with 4 swivel castors, 2 with wheel stops. Practical push handle. Height x width x depth 1650 x 925 x 610 mm. Holds max. 4 perforated panels 896 mm wide.

See full description
Specifications for Tool and Assembly Trolley Can Be Fitted Out Individually with Accessory Elements Steel Grey
  • Width
    925mm
  • Height
    1650mm
  • Product Type
    Tool Trolley
  • Frame Material
    Steel Powder Coated
  • Frame Colour
    Grey
  • Wheel Type
    Swivel Castors
  • Depth
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome