Tool Trolley, HxWxD 913 X 778 X 496mm, 7 Drawers

Order Code: ZT2720039S

£2,199.99 Inc VAT (20%)


Description

Tool trolley, HxWxD 913 x 778 x 496 mm, 7 drawers. Supplied = assembled. Overall width = 778 mm. Overall height = 913 mm. Overall depth = 496 mm. Number of drawers = 7 pcs. Drawer height = 6x80, 1x165 mm. Body colour = blue. Drawer colour = charcoal. Drawer extension = 100%. Overall max. load = 300 kg. Max. drawer load = 20 kg. Drawer width = 527 mm. Drawer depth = 348 mm. Drawer guide = roller guide. Feature = pull-out stop, lockable. Wheel fittings = 2 fixed castors, 2 swivel castors, 1 with wheel stop. Fixed castor diameter = 100 mm. Swivel castor diameter = 100 mm. Lock type = central locking with cylinder lock. Worktop material = plastic. Drawers fully extendable. Max. load of 20 kg per drawer, overall max. load 300 kg. Side panels with square perforations. Central locking using cylinder lock. HAZET has more than 140 years of experience. Made in Germany.

See full description
Specifications for Tool Trolley, HxWxD 913 X 778 X 496mm, 7 Drawers
  • Load Capacity
    300kg
  • Drawer Height
    6x80, 1x165mm
  • Drawer Colour
    Charcoal
  • Supplied
    Assembled
  • Swivel Castor Diameter
    100mm
  • Number of Drawers
    7
  • Overall Height
    913mm
  • Overall Width
    778mm
  • Overall Depth
    496mm
  • Additional Features
    Pull-Out Stop, Lockable
  • Drawer Depth
    348mm
  • Drawer Extension
    100%
  • Drawer Width
    527mm
  • Drawer Guide
    Roller Guide
  • Drawer Load Capacity
    20kg
  • Worktop Material
    Plastic
  • Fixed Castor Diameter
    100mm
  • Body Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome