Tool Trolley With 2 Push Handles, Max. Load 400 Kg, With Solid Rubber Tyres

Order Code: ZT2679802S

£1,599.99 Inc VAT (20%)


Description

Tool trolley with 2 push handles, max. load 400 kg, with solid rubber tyres. Supplied = assembled. Frame material = sheet steel, powder coated. Colour = blue. Design of hand trolley = with 2 push handles. Overall width = 760 mm. Overall height = 720 mm. Overall length = 1260 mm. Max. load = 400 kg. Wheel type = solid rubber. Wheel diameter = 125/400 mm. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Product type = tool trolleys. Can be locked to prevent theft. Versatile and practical. Keeps the workplace organised. Tool trolley with large storage space. The lid can also be used as a work surface. Powder coated, 1.5 mm sheet steel, capacity 300 l. Lid made of 2 mm aluminium zinc steel and 10 mm laminate base, incl. fittings. Sturdy lock, can be locked using a padlock (not included with the delivery) Internal dimensions on lid 995 x 620 x 275 mm, internal dimensions on base 995 x 480 x 240 mm. 2 solid rubber tyres 400 x 125 mm and 2 steering wheels with brake 125 mm. Max. load 400 kg.

See full description
Specifications for Tool Trolley With 2 Push Handles, Max. Load 400 Kg, With Solid Rubber Tyres
  • Load Capacity
    400kg
  • Wheel Diameter
    125 - 400mm
  • Product Type
    Tool Trolleys
  • Wheel Type
    Solid Rubber Tyres
  • Colour
    Blue
  • Supplied
    Assembled
  • Frame Material
    Sheet Steel, Powder Coated
  • Overall Length
    1260mm
  • Overall Width
    760mm
  • Overall Height
    720mm
  • Design of Hand Trolley
    With 2 Push Handles