Tool Trolley, Without Tools, With 5 Drawers

Order Code: ZT2731966S

£699.99 Inc VAT (20%)


Description

Tool trolley, without tools, with 5 drawers. Supplied = assembled. Overall width = 688 mm. Overall height = 890 mm. Overall depth = 458 mm. Number of drawers = 5 pcs. Drawer height = 4x100, 1x200 mm. Body colour = gentian blue RAL 5010. Drawer colour = black. Drawer extension = 100% extendable. Overall max. load = 300 kg. Max. drawer load = 25 kg. Drawer guide = with drawers on ball bearing telescopic runners. Feature = lockable. Wheel fittings = 2 fixed castors, 2 swivel castors with stops. Fixed castor diameter = 125 mm. Swivel castor diameter = 125 mm. Frame material = sheet steel, powder coated. Lock type = cylinder lock. Design of drawer = fully extensible. Outstanding price/performance ratio. Optionally available equipped with 137 individual tools or can be retrofitted with matching tool inserts. Outstanding price/performance ratio. Optionally available with 137 tools in practical soft foam inserts at a bargain price or without tools. 2 swivel castors with wheel stops + 2 fixed castors. Body in gentian blue RAL 5010, drawers in black. 5 ball bearing mounted drawers (4 x 100 mm, 1 x 200 mm) , fully extendable, max. load 25 kg each. 2 swivel castors and 2 fixed castors, swivel castors with wheel stops. Height x width x depth 890 x 688 x 458 mm.

See full description
Specifications for Tool Trolley, Without Tools, With 5 Drawers
  • Drawer Height
    4x100, 1x200mm
  • Load Capacity
    300kg
  • Supplied
    Assembled
  • Number of Drawers
    5
  • Drawer Colour
    Black
  • Swivel Castor Diameter
    125mm
  • Frame Material
    Sheet Steel, Powder Coated
  • Overall Depth
    458mm
  • Overall Width
    688mm
  • Lock Type
    Cylinder Lock
  • Overall Height
    890mm
  • Fixed Castor Diameter
    125mm
  • Design of Drawer
    Fully Extensible
  • Drawer Extension
    100%
  • Drawer Load Capacity
    25kg
  • Additional Features
    Lockable
  • Body Colour
    Gentian Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome