TR00000001 Makpac Foldable Trolley

Order Code: ZT2604221S

£119.99 Inc VAT (20%)

Currently unavailable

Description

Makita TR00000001 Makpac Foldable Trolley The Makita TR00000001 is designed to transport Makpac Connector Cases in all 4 Sizes, of any permutation. The robust Aluminium Trolley is height adjustable and has a maximum weight load of 125kg. Features: Chunky solid rubber tyres Tough Aluminium construction Maximum weight 125kg Nylon securing belt Specification: Max Load Weight: 125 kg Folded Size: 73 x 50 x 27cm Unfolded Size: 113 x 56 50cm Weight: 10kg

See full description
Specifications for TR00000001 Makpac Foldable Trolley
  • Product Type
    Makpac Foldable Trolley
  • Material
    Aluminium
  • Wheel Type
    Solid Rubber Tyres
  • Weight
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome