Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Traditional Tubular Hand Truck Capacity 100kg Blue 382070
By VFM
Order Code:
ZT1553244S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/storage-and-handling/trolleys/traditional-tubular-hand-truck-capacity-100kg-blue-382070/p/ZT1553244S
Add to quotation
View all Trolleys
Description
Traditional Tubular Hand Truck Capacity 100kg Blue 382070
Specifications
Specifications for Traditional Tubular Hand Truck Capacity 100kg Blue 382070
Weight
13.1kg
Height
1140mm
Width
500mm
Depth
1140mm
MFR Part No.
SBY24225
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome