Trolley With Box Body-High

Order Code: ZT3082286S

£619.99 Inc VAT (20%)


Description

Capacity kg: 500.
Frame Colour: Blue.
Frame Finish: Powder painted.
Frame Material: Steel.
No. of Wheels: 4.
Open Width mm: 700.
Overall Height mm: 900.
Overall Length mm: 1000.
Platform Colour: Black.
Platform Finish: Laminated.
Platform Height mm: 260.
Platform Material: MDF.
Weight kg: 38.
Wheel Brakes: No.
Wheel Diameter mm: 200.
Wheel Type: 2 fixed, 2 swivel rubber tyred castors .500kg capacity. Blue powder coated steel frame with laminated MDF platform. Laminated MDF panels to ends and sides, internal height 400mm. Handles to both ends, height 900mm. Platform height 260mm. 25mm dia. steel tube handles. On 2 fixed 2 swivel rubber tyred castors, 200mm dia. 5 year guarantee. Self assembly required. Overall L x W x H: 1000 x 700 x 900mm.

See full description
Specifications for Trolley With Box Body-High
  • Frame Material
    Steel
  • Capacity
    500kg
  • Overall Height
    900mm
  • Wheel Diameter
    200mm
  • Number of Wheels
    4
  • Weight
    38kg
  • Frame Colour
    Blue
  • Overall Length
    1000mm
  • Frame Finish
    Powder painted
  • Platform Finish
    Laminated
  • Platform Colour
    Black
  • Open Width
    700mm
  • Platform Material
    MDF
  • Platform Height
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome