Tyre Transport Trolley with Perforated Walls 2 Sided LxWxH 1200 x 380 x 1750 mm

Order Code: ZT4129839S

£829.99 Inc VAT (20%)


Description

Tyre transport trolley, with perforated walls, 2 sided, LxWxH 1200 x 380 x 1750 mm. Supplied = flat pack. Max. load = 400 kg. Length = 1200 mm. Width = 380 mm. Height = 1750 mm. Number of levels = 2 pcs. Max. load per platform = 180 kg. Shelf heights = flexibel mm. Number of shelves = 2 pcs. Wheel fittings = 2 fixed castors, 2 swivel castors with stops. Wheel diameter = 125 mm. Wheel type = polypropylene. Adjustment pattern for internal shelves = 30 mm. Mesh width for end face = 38 mm. Mesh width for rear wall = 38 mm. Loading height = flexibel mm. Frame colour = charcoal RAL 7016. Frame material = steel, zinc plated. Platform colour = zinc plated. Upright storage of tyres and rims without material damage. Suitable for transporting and storing a maximum of eight wheels. Height adjustable beams. Accessories can be secured to the perforated Euro wall. Mobile and flexible to use, secure hold. With shelf for multifunctional storage surface (see Accessories) Universal convenience for tyre management by using the tyre transport trolley: this robust sheet steel construction offers space for up to eight complete wheels, perfect for upright storage without material damage. The beams are height adjustable and are versatile, and therefore adapt to your requirements. Ideal for workshops and warehouse logistics, the transport device enables effortless wheel transport and mobile storage when changing tyres. The painted outside walls with Euro perforations ensure space saving tool storage, while the smooth running swivel castors including a parking brake, and the fixed castors, guarantee maximum mobility. The environmentally friendly powder coating in charcoal not only lends it an attractive appearance, but also provides protection from corrosion. The optional shelf turns the storage tray into a multifunctional storage surface. The tyre transport trolley is an efficient solution for professional tyre changes and the storage of car tyres and rims in automotive workshops. By ensuring efficient logistics, everyday workshop activities will proceed more easily. Supplied flat pack - easy self-assembly. Includes assembly materials.

See full description
Specifications for Tyre Transport Trolley with Perforated Walls 2 Sided LxWxH 1200 x 380 x 1750 mm
  • Wheel Diameter
    125mm
  • Frame Material
    Steel, zinc plated
  • Product Type
    Tyre Transport Trolley
  • Wheel Type
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome