Tyre Truck, Max. Load 200 Kg, Yellow

Order Code: ZT2679867S

£1,099.99 Inc VAT (20%)


Description

Tyre truck, max. load 200 kg, yellow. Supplied = assembled. Max. load = 200 kg. Wheel diameter = 260 mm. Wheel bearing = roller bearing. Material = steel. Overall height = 1490 mm. Overall width = 840 mm. Overall depth = 1300 mm. Weight = 24.5 kg. Tyre truck for easy transport of tyres. Pneumatic tyres allow use on all surfaces.

Specifications for Tyre Truck, Max. Load 200 Kg, Yellow
  • Load Capacity
    200kg
  • Wheel Diameter
    260mm
  • Material
    Steel
  • Supplied
    Assembled
  • Weight
    24.5kg
  • Overall Width
    840mm
  • Overall Depth
    1300mm
  • Overall Height
    1490mm
  • Wheel Bearing
    Roller Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome