Universal worktop, for hook-on connection, for trolley width 800 mm. Supplied = assembled. Finish = plastic coated. Material = universal worktop. Height = 28 mm. Width = 1000 mm. Depth = 500 mm. For width = 800 mm. Colour = light grey RAL 7035. Weight = 11.7 kg. Product type = accessories. Trapezoidal worktop, 28 mm thick, hook-on.