UNO Projector Trolley, Device Shelf 390 X 375mm, Height Adjustable 620 - 1000mm

Order Code: ZT2709817S

£299.99 Inc VAT (20%)


Description

UNO projector trolley, device shelf 390 x 375 mm, height adjustable 620 - 1000 mm. Supplied = flat pack. Frame material = tubular steel. Height adjustment range = 650 - 1000 mm. Colour = light grey. Wheel fittings = 4 swivel castors 2 with wheel stops. Depth of equipment shelf = 375 mm. Width of equipment shelf = 390 mm. Overall width = 390 mm. Overall depth = 390 mm. Overall height = 1000 mm. Max. load = 15 kg. Product type = projector stands/trolleys. Infinitely height adjustable from 620 to 1000 mm. Equipment shelf: 390 x 375 mm. Sturdy tubular steel construction, max. load 15 kg. Solid swivel castors, 2 with wheel stops. Weight: 7.5 kg. Very robust and mobile projector table for various projectors. Quick and easy to operate

See full description
Specifications for UNO Projector Trolley, Device Shelf 390 X 375mm, Height Adjustable 620 - 1000mm
  • Product Type
    Projector Stands/Trolleys
  • Load Capacity
    15kg
  • Colour
    Light Grey
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Frame Material
    Tubular Steel
  • Overall Height
    1000mm
  • Overall Depth
    390mm
  • Overall Width
    390mm
  • Depth of Equipment Shelf
    375mm
  • Adjustable Height Range
    650 - 1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome