0
1
2

Visualline Multi-functional Trolley with Castors - Beech

Order Code: ZT3145422S

£279.99 Inc VAT (20%)


Description

Multifunctional trolley suitable for storage, catering, audio-visual presentations and workspaces. Strong metal frame construction and side panels to back and left side to keep contents safe. Two shelves and top surface in beech. Four strong castors for easy of movement and easy to assemble.

Specifications for Visualline Multi-functional Trolley with Castors - Beech
  • Dimensions (W x D x H)
    450x860x450mm
  • Material
    Metal/Melamine
  • Wheel Type
    Castors
  • Product Type
    Shelf Trolleys
  • Weight
    15.84kg
  • Colour
    Beech
  • Style
    2-Tier
  • Brake System
    Yes