Wheel, Ø100mm, Pack Of 4, For Table Trolley

Order Code: ZT2677857S

£133.99 Inc VAT (20%)


Description

Wheel, 100 mm, pack of 4, for table trolley. Supplied = assembled. Category = transport equipment and trolleys. Product type = wheel sets. Material = solid rubber. Colour = black. Diameter = 100 mm. Set of wheels, pack of 4, 2 with stops.

Specifications for Wheel, Ø100mm, Pack Of 4, For Table Trolley
  • Product Type
    Wheel Sets
  • Colour
    Black
  • Material
    Solid Rubber
  • Diameter
    100mm
  • Supplied
    Assembled
  • Pack Quantity
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome