Wire Basket, For Cleaning Trolleys, Chrome Plated

Order Code: ZT2739391S

£109.99 Inc VAT (20%)


Description

Wire basket, for cleaning trolleys, chrome plated. Supplied = assembled. Length = 100 mm. Width = 100 mm. Height = 100 mm. Material = metal, chrome plated. Colour = chrome plated. Finish = chrome-plated. Product type = accessories for cleaning trolleys. As a practical supplement for the cleaning trolleys for transporting cleaning agents and utensils.

Specifications for Wire Basket, For Cleaning Trolleys, Chrome Plated
  • Colour
    Chrome Plated
  • Product Type
    Accessories for Cleaning Trolleys
  • Supplied
    Assembled
  • Height
    100mm
  • Length
    100mm
  • Material
    Metal, Chrome Plated
  • Width
    100mm
  • Finish
    Chrome-Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome