Works 3-Tier Trolley Blue (W500 X D820 X H900mm, 150kg Capacity) 329946

Order Code: ZT1551145S

£399.99 Inc VAT (20%)


Description

Transport things quickly, easily and efficiently with this three tier adjustable works trolley from Slinsgby. Offering complete flexibility, the trolley features three separate trays to allow you to carry a range of items at once. The middle tray is moveable to give you more space for taller items, while the other two trays can be reversed, making them suitable for use as bucket trays or as smooth trays according to your needs.
Three tiered trolley for easy transportation
Moveable middle tray allows flexibility of storage
Reversible trays for different needs
Mounted on wheels for flexibility of movement
Colour: Blue
Capacity: 150kg
Dimensions: 500x820x900mm (WxDxH)

See full description