0
1

EA110 Bondmaster Adhesive 320ml

Order Code: ZT1119248S

£159.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Loctite EA 110 is a metal-filled paste adhesive designed for maximum resistance to impact, shear, and tensile loads. Ideal for bonding various surfaces, including oily steel, it replaces traditional fixings, offering enhanced appearance and flexibility. With high durability, chemical resistance, and temperature performance, it suits demanding applications.

Features and Benefits
• Metal-filled paste adhesive for maximum impact, shear, and tensile resistance
• Bonds to various surfaces, including oily steel
• Replaces traditional fixings for enhanced appearance and design flexibility
• High durability, chemical resistance, and temperature performance
• Suitable for demanding applications

See full description
Specifications for EA110 Bondmaster Adhesive 320ml
  • MFR Part No.
    2065824
  • Features
    Chemical resistant
    High heat resistance
  • Compatible Materials
    Metal
  • Product Composition
    Paste
  • Pack Size
    320ml
  • Type
    Structural Adhesive
  • Series
    EA110
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome