Heavy Duty Cart Lipped Shelf S - Black

Order Code: ZT4279403S

£319.99 Inc VAT (20%)


Description

The Rubbermaid Utility Cart with 2 Lipped shelves, , is constructed of sturdy structural foam that will not dent, chip, or peel and offers ergonomic handles for perfect hand placement. Deep, lipped shelves help keep up to 226 kg. of materials secure when the cart is rolling, so tools and supplies won't slip or slide off. Crafted with rounded corners to protect walls and furniture, this rolling cart has 5" non-marking swivel casters for lightweight maneuverability. With handle compartments for additional storage, molded fittings for rolled supplies, an easy-access lipped bottom shelf, and a lipped top shelf, this is a versatile and indispensable utility cart for any facility.

See full description
Specifications for Heavy Duty Cart Lipped Shelf S - Black
  • Product Type
    Utility Cart
  • Material
    Structural Foam
  • Colour
    Black
  • Weight Capacity
    226kg