KuKoo Popcorn Machine Cart

Order Code: ZT5365305S

£189.99 Inc VAT (20%)


Description

Elevate your popcorn setup with this KuKoo popcorn machine cart designed as the ideal companion to our KuKoo popcorn machine (sold separately) With its eye-catching retro red colour and sleek stainless steel finish this cart brings a charming professional touch to any popcorn station - perfect for home theatres parties or even commercial events. Engineered for ease and mobility the cart features a sturdy built-in handle and four wheels two of which include parking brakes allowing you to move your popcorn machine smoothly and secure it firmly in place wherever needed. Whether youre setting up in the living room or at an outdoor event the cart makes it easy to bring popcorn fun to any space. For added convenience the cart includes a large hidden storage compartment ideal for organising and stashing popcorn essentials like kernels oils and seasoningskeeping everything you need within arms reach but neatly out of sight. Plus the detachable side shelf provides extra serving space giving you room to prepare toppings fill bags or serve popcorn to eager guests. Crafted from durable stainless steel this cart is built to last standing up to frequent use indoors or outdoors. With its nostalgic design and practical features the popcorn cart adds both flair and function to your popcorn-making experience making every batch even more memorable.Combining style convenience and durability this popcorn machine cart is sure to enhance any occasion making it easy to enjoy freshly popped popcorn wherever you are. Product Features: * Retro Red Design * Durable Steel Construction * 4 Wheels & 2 Parking Brakes * Spacious Storage Compartment * Detachable Shelf For Extra Space Specifications: * Colour: Red * Weight: 14.9kg * Material: Stainless Steel * Height: 820mm/82cm/32.3 * Width: 940mm/94cm/37 * Depth: 380mm/38cm/15 * Wheel Size: 385mm/38.5cm * Handle Thickness: 25mm/2.5cm/1 Box Contents: * 1 x Sturdy Concession Cart

See full description
Specifications for KuKoo Popcorn Machine Cart
  • Product Type
    Popcorn Machine Cart
  • Height
    820mm
  • Material
    Stainless Steel
  • Depth
    380mm
  • Width
    940mm
  • Colour
    Red