Outdoor Push Pull Wagon Stroller Cart with Canopy Top Grey - 845-327V02GY

Outdoor Push Pull Wagon Stroller Cart with Canopy Top Grey - 845-327V02GY

Order Code: ZT5715588SCopy

£92.99 Inc VAT (20%)


Description

Take the effort out of moving food, bottles, boxes, and everything else in-between with this pull along trolley from Outsunny. A spacious design, it incorporates a large main cart to allow you to move lots of stuff, with a side outer pocket for quick and easy access to anything on the go. Foldable in design for compact storage when not in use, this trolley on wheels is finished with a telescopic pull handle and cup holder. Perfect for visits to the shops, camping trips and festivals.
Features a large main compartment to store everything, with a small outer pocket and cup holder
Steel frame for reliable strength and durability
Overhead canopy protects the inside contents from water and dirt
Four EVA wheels – two which rotate 360°
Folding design for easy storage when not in use, with a small carry and extendable pulling handle
Maximum weight 68kg

See full description
Specifications for Outdoor Push Pull Wagon Stroller Cart with Canopy Top Grey - 845-327V02GY
  • Colour
    Grey
  • Weight Capacity
    68kg