Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front 3 Pushbutton Silver
By Legrand
Order Code:
ZT5032482S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-3-pushbutton-silver/p/ZT5032482S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT 3 PUSHBUTTON SILVER Front Covers 352031
Specifications
Specifications for Cover Front 3 Pushbutton Silver
Material
Plastic
Width
114mm
Colour
Aluminium
Depth
10mm
Height
91mm
Number of Units/Gangs
1
Number of Units Vertical
1
IP Rating
IP20
Mounting Direction
Vertical
IK Rating
IK07
Material Qualifier
Thermoplastic
Number of Units Horizontal
1
Finish
Matt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome