Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front 6 Pushbutton Double Row Vandal Resistant
By Legrand
Order Code:
ZT5032708S
Copy
£132.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
132.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-6-pushbutton-double-row-vandal-resistant/p/ZT5032708S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT 6 PUSHBUTTON DOUBLE ROW VANDAL RESISTANT Front Covers 352165
Specifications
Specifications for Cover Front 6 Pushbutton Double Row Vandal Resistant
Material
Plastic
Depth
11mm
Colour
Brass
Height
91mm
Width
113mm
IP Rating
IP20
Number of Units Horizontal
1
Material Qualifier
Thermoplastic
Number of Units Vertical
1
Number of Units/Gangs
1
IK Rating
IK07
Mounting Direction
Vertical
Finish
Matt