Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front 8 Pushbutton Double Row Vandal Resistant
By Legrand
Order Code:
ZT5032629S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-8-pushbutton-double-row-vandal-resistant/p/ZT5032629S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT 8 PUSHBUTTON DOUBLE ROW VANDAL RESISTANT Front Covers 352185
Specifications
Specifications for Cover Front 8 Pushbutton Double Row Vandal Resistant
Depth
11mm
Width
113mm
Colour
Brass
Material
Plastic
Height
91mm
Mounting Direction
Vertical
IK Rating
IK07
Number of Units Horizontal
1
Number of Units/Gangs
1
IP Rating
IP20
Number of Units Vertical
1
Material Qualifier
Thermoplastic
Finish
Matt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome