Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front 8 Pushbutton Double Row White
By Legrand
Order Code:
ZT5032641S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-8-pushbutton-double-row-white/p/ZT5032641S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT 8 PUSHBUTTON DOUBLE ROW WHITE Front Covers 352182
Specifications
Specifications for Cover Front 8 Pushbutton Double Row White
Depth
10mm
Material
Plastic
Colour
White
Width
114mm
Height
91mm
Number of Units/Gangs
1
Finish
Matt
Number of Units Horizontal
1
Number of Units Vertical
1
Mounting Direction
Vertical
Material Qualifier
Thermoplastic
IP Rating
IP20
IK Rating
IK07
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome