Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Audio/video Cam 1 Pushbutton Vandal Resstnt
By Legrand
Order Code:
ZT5032360S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-audio-video-cam-1-pushbutton-vandal-resstnt/p/ZT5032360S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT AUDIO/VIDEO CAM 1 PUSHBUTTON VANDAL RESSTNT Front Covers 351215
Specifications
Specifications for Cover Front Audio/video Cam 1 Pushbutton Vandal Resstnt
Width
113mm
Height
91mm
Colour
Brass
Material
Plastic
Depth
11mm
Number of Units Horizontal
1
IP Rating
IP20
Number of Units/Gangs
1
Material Qualifier
Thermoplastic
Number of Units Vertical
1
Finish
Matt
IK Rating
IK07
Mounting Direction
Vertical