Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Audio/video Cam 2 Pushbutton Vandal Resstnt
By Legrand
Order Code:
ZT5032221S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-audio-video-cam-2-pushbutton-vandal-resstnt/p/ZT5032221S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT AUDIO/VIDEO CAM 2 PUSHBUTTON VANDAL RESSTNT Front Covers 351225
Specifications
Specifications for Cover Front Audio/video Cam 2 Pushbutton Vandal Resstnt
Depth
11mm
Colour
Brass
Material
Plastic
Width
113mm
Height
91mm
Number of Units Horizontal
1
Mounting Direction
Vertical
Material Qualifier
Thermoplastic
IP Rating
IP20
IK Rating
IK07
Number of Units/Gangs
1
Number of Units Vertical
1
Finish
Matt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome