Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Audio/video Camera Silver 1 Pushbutton
By Legrand
Order Code:
ZT5032317S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-audio-video-camera-silver-1-pushbutton/p/ZT5032317S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT AUDIO/VIDEO CAMERA SILVER 1 PUSHBUTTON Front Covers 351211
Specifications
Specifications for Cover Front Audio/video Camera Silver 1 Pushbutton
Depth
10mm
Width
114mm
Height
91mm
Colour
Aluminium
Material
Plastic
Material Qualifier
Thermoplastic
Number of Units Vertical
1
Number of Units/Gangs
1
Number of Units Horizontal
1
Finish
Matt
IP Rating
IP20
Mounting Direction
Vertical
IK Rating
IK07
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome