Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Audio/video Camera Vandal Resistant
By Legrand
Order Code:
ZT5032147S
£112.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
112.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-audio-video-camera-vandal-resistant/p/ZT5032147S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT AUDIO/VIDEO CAMERA VANDAL RESISTANT Front Covers 351205
Specifications
Specifications for Cover Front Audio/video Camera Vandal Resistant
Material
Plastic
Width
113mm
Colour
Brass
Depth
11mm
Height
91mm
Number of Units Horizontal
1
Mounting Direction
Vertical
IP Rating
IP20
Finish
Matt
Material Qualifier
Thermoplastic
Number of Units Vertical
1
Number of Units/Gangs
1
IK Rating
IK07
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome