Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Badge Reader Vandal Resistant
By Legrand
Order Code:
ZT5033057S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-badge-reader-vandal-resistant/p/ZT5033057S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT BADGE READER VANDAL RESISTANT Front Covers 353205
Specifications
Specifications for Cover Front Badge Reader Vandal Resistant
Material
Plastic
Height
91mm
Width
113mm
Depth
11mm
Colour
Brass
Number of Units/Gangs
1
Finish
Matt
Number of Units Horizontal
1
Material Qualifier
Thermoplastic
Number of Units Vertical
1
IP Rating
IP20
Mounting Direction
Vertical
IK Rating
IK07