Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Badge Reader White
By Legrand
Order Code:
ZT5033004S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-badge-reader-white/p/ZT5033004S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT BADGE READER WHITE Front Covers 353202
Specifications
Specifications for Cover Front Badge Reader White
Depth
10mm
Material
Plastic
Height
91mm
Colour
White
Width
114mm
Number of Units Horizontal
1
IK Rating
IK07
Mounting Direction
Vertical
Number of Units Vertical
1
IP Rating
IP20
Finish
Matt
Number of Units/Gangs
1
Material Qualifier
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome