Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Basic Speaker 2 Pushbutton Silver Double Row
By Legrand
Order Code:
ZT5031768S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-basic-speaker-2-pushbutton-silver-double-row/p/ZT5031768S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT BASIC SPEAKER 2 PUSHBUTTON SILVER DOUBLE ROW Front Covers 351041
Specifications
Specifications for Cover Front Basic Speaker 2 Pushbutton Silver Double Row
Height
91mm
Colour
Aluminium
Depth
10mm
Width
114mm
Material
Plastic
Mounting Direction
Vertical
Number of Units Vertical
1
Material Qualifier
Thermoplastic
IP Rating
IP20
IK Rating
IK07
Finish
Matt
Number of Units Horizontal
1
Number of Units/Gangs
1