Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Basic Speaker 2 Pushbutton Silver
By Legrand
Order Code:
ZT5031662S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-basic-speaker-2-pushbutton-silver/p/ZT5031662S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT BASIC SPEAKER 2 PUSHBUTTON SILVER Front Covers 351021
Specifications
Specifications for Cover Front Basic Speaker 2 Pushbutton Silver
Height
91mm
Width
114mm
Colour
Aluminium
Material
Plastic
Depth
10mm
IP Rating
IP20
Number of Units/Gangs
1
Material Qualifier
Thermoplastic
Finish
Matt
Number of Units Horizontal
1
Number of Units Vertical
1
Mounting Direction
Vertical
IK Rating
IK07
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome