Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Basic Speaker 4 Pushbutton Grey Double Row
By Legrand
Order Code:
ZT5031888S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-basic-speaker-4-pushbutton-grey-double-row/p/ZT5031888S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT BASIC SPEAKER 4 PUSHBUTTON GREY DOUBLE ROW Front Covers 351083
Specifications
Specifications for Cover Front Basic Speaker 4 Pushbutton Grey Double Row
Depth
10mm
Height
91mm
Width
114mm
Material
Plastic
Colour
Anthracite
Mounting Direction
Vertical
Material Qualifier
Thermoplastic
Number of Units Horizontal
1
IP Rating
IP20
Number of Units Vertical
1
Number of Units/Gangs
1
Finish
Matt
IK Rating
IK07