Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Blank Vandal Resistant
By Legrand
Order Code:
ZT5032808S
£54.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-blank-vandal-resistant/p/ZT5032808S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT BLANK VANDAL RESISTANT Front Covers 352305
Specifications
Specifications for Cover Front Blank Vandal Resistant
Colour
Brass
Height
91mm
Depth
11mm
Material
Plastic
Width
113mm
Number of Units Horizontal
1
Number of Units/Gangs
1
IP Rating
IP20
Mounting Direction
Vertical
Material Qualifier
Thermoplastic
Finish
Matt
IK Rating
IK07
Number of Units Vertical
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome