Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Graphic Display Grey
By Legrand
Order Code:
ZT5032997S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-graphic-display-grey/p/ZT5032997S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT GRAPHIC DISPLAY GREY Front Covers 352503
Specifications
Specifications for Cover Front Graphic Display Grey
Colour
Anthracite
Width
114mm
Depth
10mm
Material
Plastic
Height
91mm
Finish
Matt
Number of Units Vertical
1
Number of Units/Gangs
1
IP Rating
IP20
Number of Units Horizontal
1
IK Rating
IK07
Material Qualifier
Thermoplastic
Mounting Direction
Vertical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome