Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Graphic Display Silver
By Legrand
Order Code:
ZT5032914S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-graphic-display-silver/p/ZT5032914S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT GRAPHIC DISPLAY SILVER Front Covers 352501
Specifications
Specifications for Cover Front Graphic Display Silver
Height
91mm
Depth
10mm
Material
Plastic
Colour
Aluminium
Width
114mm
IK Rating
IK07
Material Qualifier
Thermoplastic
Mounting Direction
Vertical
IP Rating
IP20
Number of Units/Gangs
1
Finish
Matt
Number of Units Horizontal
1
Number of Units Vertical
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome