Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Graphic Display Vandal Resistant
By Legrand
Order Code:
ZT5032953S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-graphic-display-vandal-resistant/p/ZT5032953S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT GRAPHIC DISPLAY VANDAL RESISTANT Front Covers 352505
Specifications
Specifications for Cover Front Graphic Display Vandal Resistant
Depth
11mm
Width
113mm
Height
91mm
Material
Plastic
Colour
Brass
Number of Units Horizontal
1
Material Qualifier
Thermoplastic
Number of Units Vertical
1
Finish
Matt
IK Rating
IK07
IP Rating
IP20
Mounting Direction
Vertical
Number of Units/Gangs
1