Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Inductive Loop and control Grey Speech Synthesis
By Legrand
Order Code:
ZT5032906S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-inductive-loop-and-control-grey-speech-synthesis/p/ZT5032906S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT INDUCTIVE LOOP&CONTROL GREY SPEECH SYNTHESIS Front Covers 352703
Specifications
Specifications for Cover Front Inductive Loop and control Grey Speech Synthesis
Depth
10mm
Height
91mm
Width
114mm
Colour
Anthracite
Material
Plastic
Number of Units/Gangs
1
Material Qualifier
Thermoplastic
Number of Units Horizontal
1
Mounting Direction
Vertical
IP Rating
IP20
IK Rating
IK07
Finish
Matt
Number of Units Vertical
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome